Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Janitorial Supplies
>
Vacuums / Floor Cleaners
>
Compact Auto Floor Scrubbers
Compact Auto Floor Scrubber - 20"
More Images
Suck up dirty water as you scrub. Keep basement floors shiny.
Cordless
. Fold-down handles for compact storage.
10" non-marking polyurethane rear wheels.
Includes two 12V AGM batteries and on-board battery charger.
Recommended for warehouses, schools and auditoriums. Cleans up to 24,000 sq. ft.
Battery provides up to
120 minutes
of operation.
11-gallon solution tank. 12-gallon recovery tank.
Pad Driver
,
Cleaning Pad
and
Buffing Pad
sold separately.
Use with
Uline
or
Floor Science
®
Floor Cleaners
.
Includes:
(1) 20" Soft nylon scrubbing brush
(1) 28" Squeegee assembly
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
SIZE
W x L x H
DIAMETER
RPMs
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9424
Floor Scrubber
32
x
43
x
51"
20"
160
$5,795
ADD
SHIPS VIA MOTOR FREIGHT
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
12/28/2025 06:28:36 AM;
USWEB9
close