Slice® Ceramic Scissors

The scissors that will last a lifetime - 10 times longer than steel.
  • Nylon handle with soft-touch grips.
  • Cuts fabric, felt or cardstock with ease.
MODEL
NO.
DESCRIPTION HAND USE OVERALL
LENGTH
CUT
LENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9422 Ceramic Ambidextrous 8" 1/4" $45 $43 $41  ADD
DIMENSIONS:
  • Blade: 2.36"
MATERIAL:
  • Handle: Glass filled nylon
  • Grip: Thermoplastic elastomer
  • Hinge: Stainless steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:40:46 PM; USWEB13