Cashier Mat - 2 x 6'

Extra thick, cushy mats provide all-day comfort for your feet.
  • Recommended for retail counters and heavy-traffic areas.
  • One piece, tear-resistant polyurethane construction.
  • No-trip beveled edges. Nonslip top and bottom.
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9418 2 x 6' 3/4" $187 $181 $176  ADD
DIMENSIONS:
  • Actual: 23 3/4 x 71 1/4"
MATERIAL:
  • Polyurethane sponge
  • Latex free
  • Silicone free
  • Recycled Content: 0%
TEMPERATURE:
  • -20° to 200° F
COLOR:
  • Black
USAGE:
  • High heels, stools and sharp objects will damage the mat.
  • Edges will not curl.
  • Not for rolling chairs.
SPECIFICATIONS:
  • ADA Compliant
  • Flame retardant
  • Chemical and abrasion resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:34:53 AM; USWEB11