Rubber Gym Mat - 14" thick, 4 x 25'

Protect fitness center floors from dropped weights and heavy gym equipment.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9399 Full Length Rolls 4 x 25' 1/4" 156 $299 $288 $277  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 48 x 300"
MATERIAL:
  • Latex free
  • Crumb rubber with polyurethane binders.
FEATURES:
  • Can be used at ice rinks.
  • Anti-static
  • Anti-fungal
  • Anti-bacterial
RECYCLING:
  • Recycled Content: 95%
APPEARANCE:
  • Edges: Not beveled
INSTALLATION:
  • Requires S-24201 Rubber Gym Mat Adhesive.
    • 2 gallons covers 325 sq ft.
CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser.
  • Do not use bleach.
  • Do not saturate mat.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-microbial
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not welding safe
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:41:58 PM; USWEB13