Pail Blanket Heater

Heat it up! Warm thick adhesives, oils and honey for easy mixing and pouring.
  • Full-wrap coverage heats evenly and insulates.
  • Fixed temperature prevents overheating.
  • Weatherproof vinyl cover with adjustable straps. 5' cord.
  • Indoor/outdoor use.
ETL/C-ETL Listed
MODEL
NO.
PAIL
MATERIAL
FITS PAIL
SIZE
TEMPERATURE VOLTS WATTS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9394 Steel or Plastic 5 Gal. 145°F 120 120 $210 $200  ADD
DIMENSIONS:
  • Overall: 44 x 11" (L x H)
THICKNESS:
  • 1"
FEATURES:
  • Water resistant
USAGE:
  • On average, 15 hrs to heat 70° F water to 100° F.
SPECIFICATIONS:
  • 120 ohms
  • Power Cord:
    • 1 amp
    • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:08:45 PM; USWEB13