ErgoDeck® Mat - 6 x 15", Ramp Corner

CUSHY AND COMFORTABLE

Modular flooring can be custom fit around machines.
  • Patented interlocking system keeps beefy 7/8" tiles connected.
  • Easy on, easy off ramps for carts and pallet trucks.
  • 100% PVC resists oil and chemicals.
  • Mat Tiles sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
THICKNESS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
H-9392 Ramp Corner 6 x 15" 7/8" 4 $190 $185 $180  ADD
DIMENSIONS:
  • Width: 6"
  • Edges:
    • Inside (Along Tile): 9"
    • Outside: 15"
MATERIAL:
  • Silicone free
  • Recycled Content: 80%
USAGE:
  • Customize in 3" increments to fit any area or configuration.
  • Can be cut with a utility knife.
  • Does not require adhesives.
CLEANING INSTRUCTIONS:
  • Use a high pressure hose (500 psi max) and hot water (160° F max) to clean.
  • Use a mild soap or detergent.
MODEL NUMBER:
  • ErgoDeck®: 560.78x6x15
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:50:20 AM; USWEB33