ErgoDeck® Mat - 6 x 18", Ramp Edge

CUSHY AND COMFORTABLE

Modular flooring can be custom-fit around machines.
  • Patented interlocking system keeps beefy 7/8" tiles connected.
  • Easy on, easy off ramps for carts and pallet trucks.
  • 100% PVC resists oil and chemicals.
  • Mat Tiles sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
THICKNESS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
H-9391 Ramp Edge 6 x 18" 7/8" 10 $135 $130 $125  ADD
MATERIAL:
  • Silicone free
RECYCLING:
  • Recycled Content: 80%
USAGE:
  • Customize in 3" increments to fit any area or configuration.
  • Can be cut with a utility knife.
  • Does not require adhesives.
CLEANING INSTRUCTIONS:
  • Use a high pressure hose (500 psi max) and hot water (160° F max) to clean.
  • Use a mild soap or detergent.
MODEL NUMBER:
  • ErgoDeck®: 560.78x6x18
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:52:07 PM; USWEB31