ErgoDeck® Mat - 6 x 18", Strip

CUSHY AND COMFORTABLE

Modular flooring can be custom-fit around machines.
  • Patented interlocking system keeps beefy 7/8" tiles connected.
  • 100% PVC resists oil and chemicals.
  • Mat Tiles sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
THICKNESS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
H-9390 6" Strip 6 x 18" 7/8" 10 $200 $195 $190  ADD
DIMENSIONS:
  • Locksafe Connectors: 1 5/16 x 5/8 x 15/16"
MATERIAL:
  • Silicone free
INCLUDES:
  • 60 Locksafe connectors.
RECYCLING:
  • Recycled Content: 80%
USAGE:
  • Customize in 3" increments to fit any area or configuration.
  • Can be cut with a utility knife.
  • Does not require adhesives.
CLEANING INSTRUCTIONS:
  • Use a high pressure hose (500 psi max) and hot water (160° F max) to clean.
  • Use a mild soap or detergent.
MODEL NUMBER:
  • ErgoDeck®: 566.78x18x6YL-CS10
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:57:10 PM; USWEB33