ErgoDeck® Mat - 18 x 18", Drainage Tile

CUSHY AND COMFORTABLE

Modular flooring can be custom fit around machines.
  • Patented interlocking system keeps beefy 7/8" tiles connected.
  • 100% PVC resists oil and chemicals.
  • Marking Strip and Ramps sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
THICKNESS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
H-9388 Drainage Tile 18 x 18" 7/8" 10 $325 $315 $305  ADD
DIMENSIONS:
  • Optional ramps add 6" to mat length.
MATERIAL:
  • Silicone free
  • Recycled Content: 80%
USAGE:
  • Customize in 3" increments to fit any area or configuration.
  • Can be cut with a utility knife.
  • Does not require adhesives.
CLEANING INSTRUCTIONS:
  • Use a high pressure hose (500 psi max) and hot water (160° F max) to clean.
  • Use a mild soap or detergent.
MODEL NUMBER:
  • ErgoDeck®: 564
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:39:20 AM; USWEB25