Magliner® Motorized Hand Truck

Haul heavy event tents and AV equipment over long distances or rough terrain.
  • Recommended for rental companies, entertainment venues and convention centers.
  • Battery powered motor provides up to 2 hours of continuous use.
  • Self-propelled. Variable speed up to 4.3 mph in forward or reverse.
  • Durable steel frame with aggressive 13" pneumatic wheels.
  • Motor-assist braking on ramps and inclines prevents runaway situations.
  • Battery and charger included.
MODEL
NO.
DESCRIPTION WHEEL
TYPE
LOAD CAPACITY
(LBS.)
NOSE
PLATE
HEIGHT MOTOR WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9379 Power Drive 13" Pneumatic 1,000 21 x 10" 61" 800W 212 $5,420  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height Range (Multiple Reclined Positions): 40 1/2 - 61 1/2"
  • Upright Position: 25 1/4 x 30 x 61 1/2"
  • Reclined Depth: 58"
  • Nose Plate (Tapered): 16 - 21 1/2 x 10" (W x D)
  • Wheels (Width): 4"
FEATURES:
  • Battery:
    • Type: 36 V, Non-spillable AGM lead-acid
    • Charger plugs into standard 110 V outlets.
    • Must be charged for a minimum of 6 hours before first use.
    • Full charge may take up to 6 hours.
    • Completely discharged battery may take up to 18 hours to recharge.
  • Battery Life (Intermittent Use): 8+ hours
CAPACITY:
  • On Flat Ground: 1,000 lbs
  • On 3:1 Ramp: 850 lbs
USAGE:
  • Do not use in the upright position.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:51:09 PM; USWEB12