Diamond Tread Mat - 2 x 10'

Ultra-thick 9/16" cushy foam base – like walking on air.
  • Use at service counters and workstations. Anti-fatigue comfort.
  • High-density vinyl coating.
  • Beveled edges reduce tripping.
  • Diamond plate traction.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9375 Diamond Tread
Standard
2 x 10' 9/16" $133 $128 $122  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride) sponge
  • Silicone free
  • Smooth backing
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Yellow stripes on both long sides of mat.
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • Can be cut with a utility knife.
  • High heels, stools and sharp objects will damage the mat.
  • Not welding safe.
  • Not for rolling chairs.
  • Sticks to the floor in a humid environment when temp is over 110° F. 
CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use hot water or bleach.
  • Do not saturate the mat.
SPECIFICATIONS:
  • Not OSHA approved.
  • Not anti-static.
  • Not electrically conductive.
  • Not fire resistant.
  • Not chemical resistant.
  • Not anti-microbial.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:51:16 PM; USWEB7