Industrial Drum Top Wet/Dry Vacuum

The Big Dog. For industrial-size spills and debris.
  • Powerful 2-stage bypass motor sucks up wood chips, metal shavings, spills and construction debris.
  • Fits any 55-gallon open-top steel drum. Held in place by suction.
  • Use with Steel Drums and Drum Dollies, sold separately.
  • Replacement Filter available.

    Includes:
    • (1) 12' Hose
    • (1) 4 1/2" claw nozzle
    • (1) High efficiency cartridge filter
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-9353 6.0 HP Drum Top 110 9 1/2" 15' 26 $835 $825 $815  ADD
DIMENSIONS:
  • Hose:
    • Length (Actual): 12 1/2'
    • Diameter: 1 1/2" 
MATERIAL:
  • Vacuum: Powder coated steel
  • Hose: Crush-proof polyethylene
  • Filter: Treated spunbond polyester
USAGE:
  • Designed for dry and liquid pickup.
CLEANING INSTRUCTIONS:
  • Cartridge Filter:
    • Wash filter with water and a mild detergent.
    • Rinse with clean water and allow to air dry.
SPECIFICATIONS:
  • Noise Rating: 68 dBA
  • 110 V 
  • Water Lift: 88.4"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9353-FOAM Lid Gasket for Industrial Drum Top Vacuum
  • H-9353-MTR Motor for Industrial Drum Top Vacuum
  • H-9355 Claw Nozzle for Industrial Drum Top Vacuum
  • H-9356 Hose for Industrial Drum Top Vacuum - 12 1/2' x 1 1/2"
  • S-24166 Industrial Drum Top Wet/Dry Vacuum Replacement Filters
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:15:03 AM; USWEB9