Drum Fan - Power Plus, 48"

High-capacity fans blast hot stagnant air from large areas.
  • Belt-drive motor increases longevity.
  • 4 blades.
  • 2 speeds.
  • 9" wheels.
  • 120 Volts.
  • UL/C-UL listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9347 48" 505120" 1 21,800-25,700 85 $825 $795  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 49 1/2 x 50 7/8 x 19 1/2" (W x H x D)
MATERIAL:
  • Blades: Aluminum
  • Housing: Polyethylene
FEATURES:
  • Open drip proof motor.
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • Extension Cord: Must have 12/3 gauge rating or better.
  • CFM will change based on location of fan and distance it is measured from.
  • Motor is not fully enclosed.
    • Fan is designed for indoor use only.
    • Do not expose to the elements or allow to become wet.
SPECIFICATIONS:
  • 6.6 amps
  • At 10': 
    • High: 73.9 dB
    • Low: 71.4 dB
  • RPM (Revolutions Per Minute): 435/490
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 10:54:55 AM; USWEB27