Uline Safety Tape Dispenser with Retractable Blade - 3"

Retractable safety blade prevents accidental nicks and cuts.
MODEL
NO.
DISPENSER DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2 3 5+
H-932 Safety 3" Retractable Blade $26 $25 $23 $22  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 5 1/2"
MATERIAL:
  • Handle: Plastic
  • Roller: Natural Rubber
  • Tape Guide: Metal
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
FEATURES:
  • Retractable Blade: Metal piece behind wipe-down blade activates cutter. 
PARTS:
  • Wipe-down Blade: H-932WB
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-145B Replacement Blades for 3" Uline Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:56:43 PM; USWEB12