Infrared Heater - Outdoor

Instant warmth for employees working in drafty areas.
  • IP65 rated. Withstands the elements for all seasons.
  • Efficient carbon fiber heating element radiates direct warmth while limiting harsh light.
  • Safe, silent and odorless operation.
  • Mount to wall or ceiling.
  • Includes remote control with six heat settings.
  • 8' cord. On/off switch on unit.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
HEATING
AREA
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9311 Outdoor 2777" 90 sq. ft. 120 5,118 12.5 1,500 9 $435 $420  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 27 1/8 x 7 x 6 5/8" (W x D x H)
MATERIAL:
  • Housing: Stainless Steel/Anodized Aircraft Aluminum
FEATURES:
  • Auto shut off after 8 hours.
  • Beam Pattern: 35°
SPECIFICATIONS:
  • Rated Hours: 8,000
  • 3-Prong Plug
MOUNTING INFORMATION:
  • Unit Should be Mounted:
    • 12" from the ceiling.
    • 79" from the floor.
    • 18" from other walls or structures.
    • Mounting Multiple Units: Must be at least 36" apart.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:41:20 AM; USWEB12