Window Air Conditioner - 12,000 BTU

FRIGIDAIRE®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 60° to 90°F.
CSA LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9288 191522" 550 sq. ft. 12,000 10.03 115 1,070 82 $550 $530  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 19 x 14 1/2 x 22"
  • Minimum Window Height: 15 1/2"
  • Fits windows 25 - 36" wide.
  • Cord (Length): 6'
SPECIFICATIONS:
  • 55/60.5 dB
  • 543 CFM
  • EER (Energy Efficient Ratio): 10.9
  • Refrigerant: R32
  • Energy Star Rated
USAGE:
  • May take up to 3 minutes for compressor to turn on and start cooling the air.
  • Must have unit tilted 1/4 - 1/2" front to back to allow proper drainage.
TERMINOLOGY:
  • EER: The amount of cooling capacity (BTU) per watt.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:02:45 AM; USWEB33