Magliner® Powered Stair Climber Hand Truck

Haul large and bulky loads up and down steps. Well worth the investment.
  • Recommended for beverage distributors, HVAC installers and medical deliveries.
  • Battery-powered motor provides smooth operation over steps. Up to 300 steps per charge.
  • Dual-speed control. Climbs up to 29 steps per minute.
  • Lightweight aluminum frame with 10" pneumatic wheels.
  • Ergonomic handle with multiple grip positions.
  • Battery and charger included. Replacement Battery also available.
MODEL
NO.
DESCRIPTION WHEEL
TYPE
LOAD CAPACITY
(LBS.)
NOSE
PLATE
HEIGHT MOTOR WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9272 Stair Climber 10" Pneumatic 375 18 x 9" 62" 300W 48 $4,920  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 19 1/4 x 21 x 62" (W x D x H)
  • Nose Plate (Tapered Width): 17 - 18 3/4 x 9 1/2" (W x D)
  • Wheels (Width): 3 1/2"
FEATURES:
  • Maximum Step Height: 8"
  • Battery:
    • 24 V, Non-spillable AGM lead-acid
    • Charger plugs into standard 110 V outlets.
    • Battery Life:
      • Maximum Load: Up to 220 steps with one charge.
      • Half Load: Up to 300 steps with one charge.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9272-CHARG Battery Charger for Magliner® Powered Stair Climber Hand Truck
  • H-9273 Replacement Battery for Powered Stair Climber Hand Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:43:32 PM; USWEB31