Lever Dolly - 72", Wood

The leverage you need to lift a heavy load.
  • Pry up machines or cabinets to slide hand trucks or dollies underneath.
  • Durable oak handle with beveled 5 x 3" iron nose plate.
  • Quiet, 5" non-marking polyurethane wheels.
  • Can be used in pairs.

    Nose Plate
MODEL
NO.
DESCRIPTION LENGTH WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9227 Wood Handle 72" 5" Polyurethane 4,250 31 $280 $270  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Wheels (Width): 2"
THICKNESS:
  • Handle: 1 3/4"
MATERIAL:
  • Wheel Hub: Cast iron
REPLACEMENT WHEELS:
  • 5" Polyurethane: H-9227-WHEEL
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:20:32 AM; USWEB32