Additional Shelf for Downtown Bookcases - 32 x 14", Gray

Add extra shelves for important documents and reference materials.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edge.
  • Installs easily with included shelf dowels.
  • Use with Downtown Bookcases.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9201 Shelf 32 x 14" 150 11 $31 $29  ADD
DIMENSIONS:
  • Actual: 29 1/2 x 12 3/4" (W x D)
THICKNESS:
  • 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:16:16 PM; USWEB25