Poly Tubing Dispenser - 36"

Wall, bench or tabletop mount.
MODEL
NO.
HOLDS WIDTH
UP TO
SIZE
L x W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 2 6+
H-918 36" Roll 1/4391/4" $36 $34 $30  ADD
DIMENSIONS:
  • Frame (Diameter): 3/8"
CAPACITY:
  • 75 lbs
COMPATIBILITY:
  • Accommodates rolls up to 14" in diameter.
  • Will not work with bubble or foam rolls.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:39:48 AM; USWEB10