Composite Picnic Table - 6', Brown

Surprisingly comfortable. Lightweight composite material lasts forever.
  • Natural-looking wood grain planks never need sealing or painting.
  • 14-gauge, powder-coated steel frame. Matte black.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9130BR 6' Rectangle Table 726229" 200 $920 $895  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop: 71 x 28" (L x W)
  • Bench (Actual): 71 x 11 1/4" (L x W)
  • Height from Ground to Top of Bench: 17 1/4"
  • Frame Diameter: 1 3/4" 
THICKNESS: 
  • Plank: 7/8" 
CAPACITY: 
  • Total: 900 lbs
  • Each Bench: 450 lbs
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm6' Rectangle Table
SIZE L x W x H183 x 157 x 74 cm72 x 62 x 29"
WEIGHT91 kg200 lbs.
PARTS:
  • H-9130-HDWR Mounting Hardware for Composite and Metal Picnic Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 09:30:25 PM; USWEB33