Purell® Corrugated Dispenser - Floor Stand

Temporary dispensers for fast, convenient hand sanitizer. Use in shops and clinics.
  • Easy to assemble and move where needed.
  • Kills 99.9% of illness-causing germs in 15 seconds.
  • Includes two 1,000mL hand sanitizer gel cartridges. 667 applications per cartridge.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9127 Floor Stand 52 x 18 x 29" 10 OVERSTOCK SALE!  $90
Regular Price $110
   Terms of Sale
 ADD
MODEL NUMBER:
  • GOJO®: 2156-02-QFS
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH132 x 46 x 74 cm52 x 18 x 29"
WEIGHT5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/17/2021 02:12:51 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000