Bayshore Patio Table - 32 x 46" Rectangle

Cool, casual seating for breweries, resorts and waterfront restaurants.
  • Strong, long-lasting aluminum stands up to the elements.
  • Low-maintenance, silver powder-coat finish.
  • Fits 1 1/2" diameter umbrella.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9120 4' Rectangle Table 324630" 63 $425 $400  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Actual: 32 x 46 x 30" (W x L x H)
  • Ground to Crossbar: 18 1/2" 
MATERIAL: 
  • Base: Steel
  • Frame: E-coated for rust resistance
COMPATIBILITY: 
USAGE: 
  • Store indoors during lengthy periods of inclement weather and winter months.
  • Make sure furniture is completely dry before storage.
CLEANING INSTRUCTIONS: 
  • Cleans easily with mild soap and a damp cloth.
  • For daily care, wipe down with a dry cloth. 
  • Wipe spills immediately with a clean, dry cloth. 
  • Avoid the use of harsh cleaners. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:32:20 PM; USWEB32