Industrial Metal Stool - Bar Height, 30", Black

Retro-inspired seating for restaurants, bars and patio dining.
  • Galvanized steel with durable powder-coat finish.
  • Cross bracing under seat adds strength and support.
  • Stackable for easy storage. Rubber feet.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT
HEIGHT
SEAT
AREA
CAPACITY
(LBS.)
QTY./
CTN.
WT.
(LBS.)
PRICE PER STOOL COLOR IN STOCK
SHIPS TODAY
4 24+
H-9103BL Bar Height 30" 12 x 12" 400 4 10 $60 $55  ADD
SHIPS VIA UPS
MATERIAL: 
  • Frame: E-coated for rust resistance 
FEATURES: 
  • No assembly required. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:53:31 PM; USWEB7