Aluminum Appliance Hand Truck

Lifts easily in and out of your truck or van.
  • Recommended for moving appliances, vending machines and cabinets.
  • Heavy-duty ratchet tightener secures loads.
  • Large 24 x 5" nose plate.
  • Rubber pads on all contact points. 60" high aluminum frame.
  • Stair climbers glide easily over steps.
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9099 Dual 8" Rubber 550 60" 40 $385 $365  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 24 x 13 x 60" (W x D x H)
  • Depth (Overall): 13"
  • Belt (Length): 166" (83" on each side)
MATERIAL:
  • Frame: Powder coated
  • Vertical Pads: Rubber
  • Nose Plate: 
    • Aluminum
    • Pads: Foam
  • Stair Climber Rollers: Nylon
CONSTRUCTION:
  • Welded frame & handles.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9099-PADSQ Vertical Rubber Pad for Aluminum Appliance Hand Truck - 1 3/4 x 51"
  • H-9100 Ratchet Straps for Aluminum Appliance Hand Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:43:47 PM; USWEB31