Lounge Guest Chair - Charcoal Gray

Comfy, contoured and spacious for waiting rooms and lounge areas.
  • Durable fabric upholstery with padded foam seat.
  • 2 1/2" thick seat and back.
  • Chrome-plated steel sled frame.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9066 Lounge 26 x 19" 275 19" 26 $230 $220  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 25 1/4 x 19" (W x D)
  • Overall: 25 5/8 x 24 1/4 x 32 1/4" (W x D x H)
  • Back: 23 1/8 x 16 1/2" (W x H)
  • Distance Between Legs: 22 5/8"
MATERIAL:
  • Fabric: 100% Polyester
  • Frame: Steel wire rod
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:34:27 AM; USWEB5