Add-On Unit for Bulk Storage Locker - Single Tier, 48 x 36"

Double your storage space by connecting additional lockers.
  • Add-On Unit extends bulk locker for continuous storage. Easy to attach.
  • Powder-coated steel construction. Ventilated mesh panels.
  • Mounts to wall or floor. Hardware included.
  • Optional Back, Top and Additional Shelf available.
  • Use with Padlocks, sold separately.
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9058-ADD Single Tier 1 Wide 1 483690" 106 $460 $445  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall (Actual): 48 x 37 1/2 x 90" (W x D x H)
  • Wire Mesh Spacing: 1 5/16" Squares
  • Door Opening: 45 1/2 x 78" (W x H)
THICKNESS:
  • Wire Mesh: 8 gauge
  • Corner Angle Supports: 12 gauge
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9060 Bulk Storage Locker Back - 48 x 90"
  • H-9061 Bulk Storage Locker Top - 48 x 36"
  • H-9062 Bulk Storage Locker Additional Shelf - 48 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:31:47 PM; USWEB25