Access Control Cabinet - 48 x 24 x 78"

Monitor and control access to safety supplies and valuable equipment.
  • Logs up to 250 user IDs. Track access trail with included software.
  • Keypad lock. Programmable time frames allow employee access only during shift.
  • Rugged, 16-gauge steel construction. Clear-view doors.
  • Requires 6 AA batteries, included.
  • Fits large items. Shelves adjust in 2" increments.

    Storage Cabinet Keypad
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9016 5 Shelf Cabinet 482478" 200 384 $2,980 $2,880  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 47 1/4 x 22 1/4 x 77 1/4" (W x D x H)
  • Shelf (Usable): 47 3/8 x 18 3/4" (W x D)
  • Door Opening: 45 x 72" (W x H)
COMPATIBILITY:
  • Works with H-9056 Cabinet Dolly.
CAPACITY:
  • Plastic Stackable Bins:
    • Must order in full carton quantities.
    • Bin quantities listed are for full cabinet capacity and may not be in carton quantities.
Bin Model #Outside DimensionsCabinet Capacity
S-124135 1/2 x 4 x 3"187 bins
S-124147 1/2 x 4 x 3"187 bins
S-205819 1/2 x 6 x 5"84 bins
S-1353611 x 4 x 4"132 bins
S-1241511 x 5 1/2 x 5"96 bins
S-1241611 x 8 x 7"45 bins
S-1241711 x 11 x 5"48 bins
S-1353711 x 16 1/2 x 5"24 bins
S-1241815 x 5 1/2 x 5"96 bins
S-1241915 x 8 x 7"45 bins
S-1242015 x 16 1/2 x 7"18 bins
S-1445418 x 8 x 9"35 bins
S-1242118 x 11 x 10"24 bins
S-1242218 x 16 1/2 x 11"12 bins
FEATURES:
  • Four adjustable shelves.
COLOR:  
  • Black
MATERIAL:
  • Windows: Acrylic
USAGE:
  • Passcodes can be between 3 - 8 digits.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9024 Additional Shelves for Access Control Cabinets - 48 x 19"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:20:19 PM; USWEB31