Sit/Stand Mobile Desk - 30 x 22"

Easily rolls along with you. Used in schools, offices and hospitals.
  • Extra large laminate work surface with underside shelf.
  • Easy pneumatic lift adjusts height from 28-42".
  • Sturdy aluminum frame with 4 swivel casters, 2 locking.
MODEL
NO.
SHAPE DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9014 Rectangle 30 x 22" 28-42" 65 28 $265 $255  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Height (Actual): 28 1/8 - 42 3/16"
  • Desktop: 29 1/2 x 21 5/8" (W x D)
  • Underside Shelf:
    • Overall: 13 3/16 x 8 1/2" (W x D)
    • Clearance: 2 5/16"
    • Back Lip (Height): 3/4"
  • Stand: 27 3/4 x 22 1/2" (W x D)
  • Casters: 1 3/4 x 2 1/2" (W x Diam)
THICKNESS:
  • Desktop (With Beveled Edge): 1"
MATERIAL:
  • Desktop:
    • Core: MDF
    • Top/Edges: PVC (Polyvinyl Chloride)
CAPACITY:
  • Underside Shelf: 22 lbs
COLOR:
  • Top: White
  • Frame: Silver
USAGE:
  • Do not raise with more than 20 lbs on top.
REPLACEMENT CASTERS:
  • H-11458 Casters only work with H-9014 desk bases with push-in casters.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11458 Casters for Sit/Stand Mobile Desk - 2 1/2 x 1 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:37:11 PM; USWEB11