Heavy-Duty Packing Table - 72 x 30", Composite Wood Top

The heavyweight champ of packing tables.
  • Recommended for machine shops, assembly plants and industrial manufacturing.
  • 1 1/2" thick composite wood top with rounded edges.
  • Full perimeter, heavy-gauge steel frame holds up to a ton.
  • Heavy-duty square tube legs. Adjustable height from 29 to 39" in 2" increments.
  • Full-depth bottom shelf supports up to 500 lbs.
  • Pre-drilled floor mounting pads.
  • Packing Table Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9003-WOOD 72 x 30" 29-39" 2,000 221 $560 $545  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bottom Shelf:
    • Overall: 69 7/8 x 22" (W x D)
    • Shelf Clearance: 22"
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 20"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Tabletop: 1 1/2"
  • Frame:
    • Frame Support Bars: 14 gauge
    • Legs: 15 gauge
    • Bottom Shelf/Support Bars: 16 gauge
MATERIAL:
  • Tabletop:
    • Top/Bottom: 1/2" Industrial grade particle board
    • Core: MDF (Medium Density Fiberboard)
    • Lacquer finish
      • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
FEATURES:
  • Frame: Powder coated
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
    • Rough edges can be sanded and lacquered, if desired.
CAPACITY:
  • Bottom Shelf: 500 lbs evenly distributed
  • Capacity based on evenly distributed weight, reduced if loaded in center.
  • Capacity reduced to 1,000 lbs if using optional casters.
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
  • Top intended as a working surface, not for permanent storage.
PACKAGING:
  • Instructions included with lower shelf.
  • Hardware packs located in frame and lower shelf packaging.
    • There may be more hardware than needed to assemble unit.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
PARTS:
  • H-7641 Hardware Kit for Packing Stations
  • H-9003-BOTTM Lower Shelf for Workbenches and Heavy-Duty Packing Tables - 72 x 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/20/2026 09:25:36 PM; USWEB12