Downtown Mobile 3-Drawer Pedestal File - Gray

Companion storage fits under Downtown Office Desks.
  • Durable laminate surface resists scratches, stains and spills.
  • 1 file drawer and 2 box drawers.
  • 5 swivel casters, 2 locking.
  • Includes lock and two keys.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-8953GR 3-Drawer 162026" 69 $260 $250  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:
  • Actual: 15 3/4 x 19 5/8 x 25 3/4" (L x W x H)
  • Drawers (Inside):
    • Box: 12 x 16 x 2 1/2" (W x D x H)
    • File: 12 x 16 x 9 1/2" (W x D x H)
  • Casters: 1 1/2 x 2" (W x Diam)
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
FEATURES: 
  • Drawers have full extension ball bearing slides.
  • All drawers lock when the lock is engaged. 
  • Keyed different 
CAPACITY:
  • Drawers:
    • Box: 20 lbs evenly distributed
    • File: 28 lbs evenly distributed
ASSEMBLY:
  • Cabinet ships assembled.
  • Requires attachment of casters and handles.
    • Handles are mounted inside drawers and need to be moved to the outside.
SPECIFICATIONS:
  • Greenguard certified
REPLACEMENT CASTERS:
  • Set of 5: H-8953-CSTRQ
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5684 Master Key for Desk Pedestals and Cabinets
  • H-6854-LOCK Lock and Keys for Pedestal Files
  • H-8953-DSLDQ Drawer Slides for Downtown Mobile Pedestal Files - 15 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:07:51 AM; USWEB29