Wing Pallet - 48 x 40"

Tough wood pallet recommended for cinder blocks, bricks or pails of paint.
  • Stringers positioned closer to center for increased weight capacity.
  • Meets ISPM 15 export specifications.
  • 2-way forklift access.
  • Stackable and reusable.

    Block Pallet
Sold in multiples of 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-8943 Heat-Treated 48 x 40" 3,000 40 lbs. $53 $52 $50  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (3): 1 1/4 x 3 1/2 x 48"
  • Boards:
    • Deck: (5) 1/2 x 3 1/2 x 40" or (4) 5/8 x 5 1/2 x 40"
    • Bottom: (3) 1/2 x 3 1/2 x 40"
    • Deck Lead: (2) 1/2 x 5 1/2 x 40"
    • Bottom Lead: (2) 1/2 x 5 1/2 x 40"
  • Additional dimensions in the Instructions.
MATERIAL:
  • 100% New lumber
FEATURES:
  • Not chemically treated.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
SPECIFICATIONS:
  • Stamp: Marked on each side with certification stamp.
  • No additional documentation required.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:04 PM; USWEB13