Light Duty Electric Pressure Washer

Tackle weekend jobs indoors and out.
  • Efficient, direct-drive fan-cooled electric motor.
  • Tri-axial pump. Steel pistons.
  • Thermal sensor protects motor from overheating.
  • Quiet operation.
  • Cold water. Works with standard Garden Hose.
  • Rolls easily on built-in 6" plastic wheels.
  • 25' Extension Hose and Scrubbing Brush sold separately.

    Equipped with:
    • Auto start/stop gun
    • Rotating jet nozzle and 15º spray tip
    • High pressure foam cannon
    • Quick-connect lance
    • 20' high pressure hose
    • 35' power cord with auto-set GFCI
    • Aluminum garden hose adapter
UL/C-UL LISTED, CSA CERTIFIED.
MODEL
NO.
USES PSI GAL./
MIN.
HP AMPS HOSE
LENGTH
USABLE
HOURS/WEEK
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8942 Boats, Garages 2,070 1.7 1.5 13 20' Up to 10 25 $299  ADD
1 YEAR WARRANTY
TEMPERATURE:
  • Maximum Inlet Water Temp: 122° F
FEATURES:
  • Cleaning Units: 3,400
SPECIFICATIONS:
  • 120 V
SPECIFICATIONSMETRICIMPERIAL
PRESSURE14,272 kPa2,070 PSI
THROUGHPUT6.4 L/min.1.7 gal./min.
HOSE LENGTH6 M20'
WEIGHT11 kg25 lbs.
ACCESSORIES:
  • S-18549 Teknor Apex Neverkink® PRO Garden Hose - Industrial Plus, 50', 5/8” Diameter
  • S-18586 Teknor Apex Neverkink® Garden Hose - Heavy Duty, 50', 5/8” Diameter
PARTS:
  • S-17569 Extension Hose for H-8942 Light Duty Electric Pressure Washer
  • S-17570 Scrubbing Brush for H-8942 Light Duty Electric Pressure Washer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 02:25:26 AM; USWEB29