Welded Stainless Steel Workbench - 72 x 36"

Recommended for laboratories and food service. Easy to wash down.
  • Tough, corrosion-resistant work surface for sanitary applications.
  • All-welded stainless steel construction.
  • 1 1/2" thick stainless steel top with square edge.
  • 2" angle legs with pre-drilled floor mounting pads. 35" high.
  • Wide, 18" deep bottom shelf.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8936 72 x 36" 14 1,500 134 $1,530 $1,490  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Shelf Clearance: 22"
  • Distance from Floor to Bottom of Shelf: 10 1/4"
  • Mounting Pads:
    • Total: 3 x 3"
    • Holes: 1/2" diameter
MATERIAL:
  • Type 430 Stainless Steel
  • Bottom Shelf: 16 gauge Stainless Steel
CAPACITY:
  • Bottom Shelf: 200 lbs
USAGE:
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Not NSF approved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:07:34 AM; USWEB11