Spring-Loaded Pallet Positioner

Maintenance free. Recommended for repack areas and assembly plants.
  • Self-leveling. Provides proper working height to save your back.
  • Add or remove springs to adjust weight capacity. Safety locks secure springs.
  • Rotating turntable brings the work to you.
  • Easy setup, no tools required.
  • Use with forklift.
  • Cover pinch points with Safety Skirt, sold separately.
MODEL
NO.
PLATFORM
DIAMETER
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8935 43 5/8" 4,500 1/2" 27 3/4" 395 $2,195  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Max Load: 50 x 50 x 72" (W x L x H)
  • Distance Between Forks:
    • Inside: 22 1/2"
    • Outside: 36"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
SHIPPING:
  • Ships collapsed with three springs in a crate.
    • Requires setup of springs before use.
  • White plastic under rotating ring is for shipping; remove before use.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11478 Safety Skirt for Pallet Positioners
  • H-8935-BRLLR Wheel Bearing for Spring-Loaded Pallet Positioner - 20 x 47 x 14mm
  • H-8935-DMPR Damper for Spring-Loaded Pallet Positioner
  • H-8935-FW Flat Washer for Spring-Loaded Pallet Positioner
  • H-8935-GRSPR Gray Spring for Spring-Loaded Pallet Positioner
  • H-8935-IHB Inner Hex Bolt for Spring-Loaded Pallet Positioner
  • H-8935-OSPR Orange Spring for Spring-Loaded Pallet Positioner
  • H-8935-PSPR Purple Spring for Spring-Loaded Pallet Positioner
  • H-8935-ROLLR Roller for Spring-Loaded Pallet Positioner
  • H-8935-RPS Roll Pin Shaft for Spring-Loaded Pallet Positioner
  • H-8935-SSP Security Seal Plate for Spring-Loaded Pallet Positioner
  • H-8935-STOP Safety Stop for Spring-Loaded Pallet Positioner
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:14 PM; USWEB33