Rigid Bulk Container - 48 x 45 x 19"

SHORTIES

Short, fixed-wall containers for automobile components, bearings and industrial parts.
  • Provides outstanding support for heavy and bulky items.
  • Easy to load and unload contents. Solid HDPE construction.
  • Exceptional stacking strength - Up to 6 high.
  • 4-way forklift access. Ventilated bottom.
  • Optional Lid and Dolly available.
Meets AIAG Specifications
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-8927 484519" 2,000 lbs. 104 lbs. $355 $345 $335  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 44.3 x 41.3 x 12.7"
  • Fork Openings:
    • Long Side: 10.3 x 3.6"
    • Short Side: 9.7 x 3.6"
CAPACITY:
  • Stacking Height- Fork (6):
    • Max Load Weight: 12,000 lbs
    • Do not exceed 2,000 lbs per level.
  • Stacking Height- Floor (6):
    • Max Load Weight: 12,000 lbs
    • Do not exceed 2,000 lbs per level.
  • Stacks on Collapsible Bulk Containers with the same LxW.
  • Weight capacity is based on evenly distributed loads.
TEMPERATURE:
  • 0° - 120° F
USAGE:
  • Not a watertight container.
  • Optional lid rests around rim of container (does not lock or snap on).
  • Labeling Options:
    • S-5492 4 x 6" White Laser Labels
    • S-7420 4 x 6" Desktop Thermal Transfer Labels
    • S-6802 4 x 6" Desktop Direct Thermal Labels
SPECIFICATIONS:
  • No UV protection.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-23207 Placard Label Holders - 2 x 3"
  • S-23208 Placard Label Holders - 3 x 5"
  • S-23209 Placard Label Holders - 4 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 07:46:20 AM; USWEB29