DeWalt® Wet/Dry Vacuum - 16 Gallon

Quiet running wet/dry vac tackles the messiest spills.
  • Extra power and capacity for car dealerships, construction sites and healthcare facilities.
  • Swivel casters, tip resistant.
  • Works in wet or dry applications without changing the filter.
  • Replacement Bags and Filter available. Additional Bags and Filters also available.

    Includes:
    • (1) 7' Hose
    • (2) 2 1/2" Extension wands
    • (1) 6 1/2" Utility nozzle
    • (1) 14" Floor brush
    • (1) Round brush
    • (1) Crevice tool
    • (1) Muffler
    • (1) Garden hose adapter
    • (1) Washable cartridge filter
    • (1) Disposable filter bag
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-8903 6.5 HP 16 116 12 Up to 14" 34 $305 $295 $285  ADD
DIMENSIONS:
  • Overall: 19 x 19 x 28" (L x W x H)
  • Hose Diameter: 2 1/2"
  • Utility Nozzle: 6 1/2 x 3 1/2" (W x L)
  • Floor Brush: 14 x 5"
  • Length:
    • Extension Wands: 19 5/8" 
    • Cord: 20'
FEATURES:
  • Has a blower function.
  • Water-resistant rocker on/off switch.
  • Canvas Accessory storage bag.
SPECIFICATIONS:
  • Horsepower listed is the peak, optimum output of motor during laboratory testing.
  • Noise Rating: 79 dBA (Without muffler)
  • 60 Hz 
  • 120 V
  • Sealed Pressure (Water Lift): 73"
  • ETL/cETL Listed
MODEL NUMBER:
  • DeWalt®: DXV16PA
SPECIFICATIONSMETRICIMPERIAL
GALLON CAPACITY61 L16 gal.
PATH WIDTHUp to 36 cmUp to 14"
WEIGHT15 kg34 lbs.
ACCESSORIES:
  • S-24033 DeWalt® High Efficiency Cartridge Filter - 10-16 Gallon
  • S-24035 DeWalt® HEPA Cartridge Filter - 10-16 Gallon
  • S-24040 DeWalt® High Efficiency Bags - 12-16 Gallon
  • S-24082 Foam Sleeve for Wet/Dry Vacuums - 10-16 Gallon
PARTS:
  • H-9080 Crushproof Hose for DeWalt® Wet/Dry Vacuum - 7' x 2 1/2"
  • H-9087 Vacuum Muffler for DeWalt® Wet/Dry Vacuum
  • S-24031 DeWalt® Replacement Cartridge Filter - 10-16 Gallon
  • S-24038 DeWalt® Replacement Bags - 12-16 Gallon
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 03:01:17 AM; USWEB5