DeWalt® Portable Wet/Dry Vacuum - 4 Gallon

Cleans up wood chips and debris where others can't.
  • Recommended for workshops.
  • 5.0 HP motor. Onboard storage for 20' cord, accessories and hose.
  • Replacement Bags and Filter available. Additional Filters also available.

    Includes:
    • (1) 7' Hose
    • (2) Extension wands
    • (1) 6 1/2" Utility nozzle
    • (1) Crevice tool
    • (1) Foam sleeve
    • (1) Washable cartridge filter
    • (1) Disposable filter bag
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-8901 5.0 HP 4 90 9 Up to 6 1/2" 15 $145 $140 $135  ADD
DIMENSIONS:
  • Overall: 18 x 13 x 14" (L x W x H)
  • Hose Diameter: 1 7/8"
  • Utility Nozzle: 6 1/2 x 3 1/2" (W x L)
  • Length:
    • Extension Wands (2): 17 3/4" 
    • Cord: 20'
FEATURES:
  • Has a blower function.
  • Water-resistant rocker on/off switch.
SPECIFICATIONS:
  • Horsepower listed is the peak, optimum output of motor during laboratory testing.
  • Noise Rating: 76 dBA
  • 60 Hz 
  • 120 V
  • Sealed Pressure (Water Lift): 50"
  • ETL/cETL Listed
MODEL NUMBER:
  • DeWalt®: DXV04T
SPECIFICATIONSMETRICIMPERIAL
GALLON CAPACITY15 L4 gal.
PATH WIDTHUp to 17 cmUp to 6 1/2"
WEIGHT7 kg15 lbs.
ACCESSORIES:
  • S-24032 DeWalt® High Efficiency Cartridge Filter - 4 Gallon
  • S-24034 DeWalt® HEPA Cartridge Filter - 4 Gallon
PARTS:
  • H-9338 Flexible Hose for DeWalt® Wet/Dry Vacuum - 1 7/8" x 7'
  • S-24030 DeWalt® Replacement Cartridge Filter - 4 Gallon
  • S-24036 DeWalt® Replacement Bags - 4 Gallon
  • S-24882 Foam Sleeve for Wet/Dry Vacuums - 4 Gallon
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 02:25:28 AM; USWEB29