PolyJohn® Hand Wash Station - Single

Let's roll! Portable station for washing at construction sites, festivals and stadiums.
  • Tilt-and-roll design for easy moving. Includes drain hose.
  • Foot pump for hygienic hands-free operation.
  • Paper towel and liquid soap dispensers included.
  • One tank for supplying fresh water and a separate tank for waste water.
  • Use with Uline Hand Soap and Multi-Fold Towels, sold separately.
OSHA Compliant
MODEL
NO.
DESCRIPTION SIZE
H x W x D
NO. OF
WASHES
WATER CAP. (GAL.) WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
FRESH USED 1 3+
H-8883 Single 621822" 300 16 19 49 $730 $705  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Sink Height: 38 1/2" 
  • Bowl: 6 1/2 x 16 1/2 x 10 1/2" (H x W x D)
COMPATIBILITY: 
  • Also Works with: 
    • S-7217 Kraft Paper Towel Roll
    • S-7723 White Deluxe Paper Towel Roll
CAPACITY: 
  • Soap: 30 oz
  • Fresh Water (Actual): 15.5 oz
USAGE: 
  • Water Dispensed Per Pump: 2 oz
  • Faucet can be pumped 992 times before empty.
  • Can be rolled with water tank filled. (177 lbs full)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:04:41 AM; USWEB8