Snow Brush

Keep your company's fleet free of snow and ice.
  • Extendable 60" reach with pivoting brush head and foam squeegee.
  • Soft brush bristles sweep snow away. Removable scraper breaks up ice.
  • Lightweight aluminum handle with foam grips.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
BRUSH
SIZE
SCRAPER
SIZE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8832 Snow Brush 60" 12" 3/8" 2 $41 $39  ADD
DIMENSIONS:
  • Length (Actual):
    • Brush Parallel to Arm: 42 1/2" to 59 1/2"
    • Brush Perpendicular to Arm: 40" to 57"
  • Removable Scraper Length: 9 1/2"
MATERIAL:
  • Brush: Nylon
  • Handle Grips and Squeegee: EVA Foam
  • Scraper: ABS Plastic with Polycarbonate Blade
  • Shaft: Aluminum & ABS Plastic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:13:18 PM; USWEB11