Extra Wide Gravity Roller Conveyor - 54" x 5'

Move heavy pallets and extra-wide containers in staging and assembly areas.
  • Super heavy duty 4-gauge steel frame.
  • Free-spinning steel rollers improve packaging speed.
  • 3" roller centers.
  • Connect steel frames together for longer runs.
  • Use with H-Stands, sold separately.

    Gravity Roller
2 1/2" Diameter Rollers
* Capacity based on evenly distributed live load
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 2+
H-8822 54" 51" 5' 8,100 495 $1,595 $1,550  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Frame: 4" H x 1 5/8" Flange
  • Axles (Spring Loaded Hex Shaft): 11/16"
  • Gap Between Rollers: 1/2"
MATERIAL:
  • Rollers: 11 gauge Unplated steel
FEATURES:
  • Frame: Powder coated
  • (20) Rollers
  • Bearings: Labyrinth sealed and grease packed
CAPACITY:
  • Frame: 1,620 lbs per ft
USAGE:
  • For stability, 3 rollers should be under product at all times.
  • Pallet runners should be running in the direction of conveyor movement.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6906 Gravity Roller Conveyor Side Rails - 5'
PARTS:
  • H-8825 Replacement Roller for Extra Wide Gravity Roller Conveyor - 51"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:22:23 PM; USWEB8