Magnum Hopper Bin - 29 x 18 x 12", Clear

Transport, store and organize your largest and heaviest supplies and parts.
  • Extra thick walls and wide ledges hold 150 lbs. for secure stacking.
  • See-through design allows you to easily identify contents.
  • Rear molded handle and front bar for easy lifting.
    Measurement Guide
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN IN STOCK
SHIPS TODAY
1 6 12+
H-8821 Clear Magnum Bin 291812" 26 3/417 1/411" 10 $84 $81 $78 bin(s) ADD
DIMENSIONS:
  • Outside (Actual): 29 x 18 3/8 x 11 7/8"
  • Molded-In Label Slot: 4 x 1 1/2"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -40° to 250° F
FEATURES:
  • Front spread bar is removable.
CAPACITY:
  • Load (Not Stacked): 300 lbs
  • Max Weight on Bottom Bin (Stacked): 150 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:46 PM; USWEB11