Uline Industrial Handwrapper

AMERICAN MADE

Wrap pallets for less. Lightweight for all-day use.
  • Tension control for desired stretch.
  • Flexible rubber grip maximizes comfort, minimizes fatigue.
    Special Offer
    PAY ONLY $56 FOR H-88 INDUSTRIAL HANDWRAPPER WITH ORDER OF 8 OR MORE ROLLS OF ULINE CAST, BLOWN OR COLOR TINTED STRETCH WRAP.
    Use sale code SP209 at checkout.

    Uline Industrial Handwrapper
MODEL
NO.
DESCRIPTION CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+ SPECIAL
H-88 Industrial Stretch Wrap Dispenser 12", 15" or 18" Rolls 3 $89 $85 $75 $56  ADD
DIMENSIONS:
  • Handle Length: 12"
MATERIAL:
  • All metal except plastic knob.
CAPACITY:
  • Holds up to an 8" diameter roll.
  • Accommodates a 3" core.
USAGE:
  • Comes preset at 12", must unthread to use larger rolls.
  • Round disk at base of handwrapper is stationary.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY30, 38, 46 cm rolls12", 15", 18" rolls
WEIGHT1.4 kg3 lbs.
PARTS:
  • H-88-TOPDISC Slotted Top Disc for Uline Industrial Handwrapper
  • H-88KA Knob Assembly for Uline Industrial Handwrapper
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:50:12 PM; USWEB9