Industrial Air Conditioner - 13,700 BTU

KWIKOOL®

Roll it in. Cool down your workspace, assembly area or repair shop.
  • Lowers air temperature by up to 20°F. Adjustable thermostat.
  • Two flexible air chutes blow cold air up to 5 feet away.
  • 3.5-gallon condensate tank with overflow protection.
  • Automatic restart after a power failure. 8' power cord.
  • 4" rubber casters: 2 swivel with brake, 2 rigid.
  • Optional Ceiling Duct Kit available.
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS WATTS VOLTS WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8771 173826" 400 sq. ft. 13,700 10.9 1,130 115 157 $3,795  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 16 3/4 x 37 3/4 x 26 1/8" (W x H x D)
  • Air Chutes: 5 x 16" (Diam x L)
TEMPERATURE:
  • Operating: 70° - 105° F
FEATURES:
  • Fan Type: Direct drive
  • Auto shut-off motor and compressor for overload protection.
  • Condensate Tank:
    • Includes float switch and alarm to prevent overflow.
    • Tank fills up based on humidity of the space.
    • On average, should be emptied every 8-12 hours.
  • Cooling Capacity: 1.1 Ton
    • One ton is equal to amount of heat required (12,000 BTU) to melt one ton of ice in a 24 hr period.
    • 1.1 Ton= 13,700 BTU and will cool a 400 sq ft room with 9' ceilings.
USAGE:
  • Uses standard 12 x 12 x 1" air filter.
    • Standard Office Environment: Replace every 3 months.
  • Water should be emptied prior to end-of-season storage.
  • Extension cords not recommended.
    • If One Must be Used:
      • Use properly grounded 10 AWG or greater.
      • Cord length should not exceed 15'.
      • Use on dedicated 20A circuit.
SPECIFICATIONS:
  • Cord: 14 gauge, NEMA 5-15
  • 57 dB
  • CFM:
    • Evaporator (Cold Side): 460
    • Condenser (Hot Side): 700
  • Contains R-454B (2,3,3,3-Tetrafluoropropene/Difluoromethane blend)
REPLACEMENT CASTERS:
  • 4 x 1 1/8" Thermoplastic Rubber:
    • Locking Swivel: H-8776
    • Rigid: H-8775
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8771-CTRLQ Control Board for Industrial Air Conditioners
  • S-25646 Pleated Air Filters - 12 x 12 x 1", MERV 8
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 09:14:34 AM; USWEB7