Dymo® LabelWriter® Wireless Printer

Quickly print mailing, inventory and office labels
  • 300 dpi. Power and USB cables included.
  • Built-in WiFi connects to your Mac, PC, tablet or smartphone.
  • 71 labels per minute.
  • For labels up to 2.3" wide.
  • Requires Windows® (7 or later) or Mac OS® X (v10.10 or later).
  • Compatible with Dymo® and Uline Mini Printer Labels, sold separately.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION RECOMMENDED
USES
MAX. LABEL
SIZE W x L
LABELS/
MIN.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8683 Dymo® Wireless Address, File,
Folder, Barcode,
Name Badges
2.3 x 10" 71 $255 $245  ADD
DIMENSIONS:
  • Overall: 5 x 4.88 x 8" (W x H x D)
COMPATIBILITY:
  • USB interface to connect with computer is both USB1.1 and USB2.0 compatible.
  • Not compatible with UPS Worldship® and FedEx software. 
FEATURES:
  • No ribbons required. Prints by direct thermal process.
  • Can create 1D barcodes only.
  • Can print 2D barcodes created with other software programs.
  • Prints Labels Directly from:
    • Microsoft Word (Excel) or Outlook
    • QuickBooks
    • CardScan
    • Mac Address Book
INCLUDES:
  • Printer
  • (1) 1 1/8 x 3 1/2" Address Label Starter Roll - 50 labels
  • Adapter
  • Power Cable 
  • USB Cable
  • Quick Start Guide
USAGE:
  • Software not included. Must download from the Dymo® website.
MODEL NUMBER: 
  • Dymo®: 2002150
SPECIFICATIONSMETRICIMPERIAL
MAX LABEL SIZE W x L6 x 25 cm2.3 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 06:28:41 AM; USWEB9