Combo Gas Cylinder Cabinet/Locker - Assembled, 8 / 10 Cylinder Capacity

Prevent rolling and tipping of flammable gas cylinders.
  • Slotted shelves hold 20, 33 and 40 lb. liquid propane cylinders.
  • Store 8 cylinders on horizontal slotted shelves and 10 cylinders in open-bottom vertical locker.
  • Secure all-welded steel design.
  • 14-gauge solid steel top. 13-gauge steel mesh sides.
  • Foot pads have holes for mounting to floor.
  • Flammable signage.
  • Hasp for padlock.
  • Meets OSHA 1910 standards.
MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8677 Combo Cabinet/Locker 8/10 4 624071" 380 $2,040 $1,985  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 61 1/2 x 38 1/2 x 71"
  • Inside: 61 x 36 x 71"
  • Mounting Hole Diameter: 1/2"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
CAPACITY:
  • Vertical: Cylinder Capacity in the chart is based on cylinder diameter of 9" or less.
  • Horizontal:
    • Also holds 43 lb cylinders under 30" tall.
    • Weight capacity per shelf is not available.
INCLUDES:
  • 3' adjustable chain to secure cylinders.
MATERIAL:
  • Powder coated steel
FEATURES:
  • Trilingual label (English, French, & Spanish)
USAGE:
  • For indoor use only.
INSTRUCTIONS:
  • Anchoring Foot Pads to Concrete Floor:
    • Hardware not included.
      • H-3722 sold separately. (One kit needed.)
    • Concrete Wedge Anchors Recommended: 3/8" or 1/2" Diameter
    • Overall Minimum Length of Anchor: 3"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:53 PM; USWEB25