Laguna Bench - 8', Brown

Maximum comfort for bistros, boardwalks and beaches with contoured seat and backrest.
  • 100% recycled UV-protected plastic with concealed hardware.
  • Withstands daily exposure to sun and salt water. Won't rot, splinter or crack.
  • Center legs prevent sagging.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-8675BR 8' Bench 96 x 29 x 33" 165 $795 $770  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Planks:
    • (6) 2 x 4" Slats 
    • (2) 2 x 6" Bull-Nosed Slats 
MATERIAL:
  • Hardware: Stainless Steel
  • Seats and Frame: Resinwood
CAPACITY:
  • 600 lbs
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/20/2026 09:28:41 AM; USWEB33