Plastic Barrier Chain - 100', Black/Yellow

Two-tone chain really drives home safety.
  • Recommended for loading docks, entryways and manufacturing facilities.
  • Weatherproof, durable and UV resistant.
  • Easily cut to desired size.
  • Safety and Plastic Crowd Control Posts sold separately.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-8671 100' Box of Chain – 2" Links 7 $95 $90  ADD
DIMENSIONS: 
  • Width: 1"
THICKNESS: 
  • 3/16" 
APPEARANCE:
  • 20 links of one color before alternating to the next color. 
USAGE:
  • Can be cut with wire cutters.
MATERIAL: 
  • Polyethylene
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:26:41 PM; USWEB8