Uline Magnetic Tape Dispenser - 2"

Magnetic mount. This tape dispenser is a shipper's best friend.
  • Adjustable brake for tension control.
  • Retractable safety blade protects from cuts.
  • For use with 2" tape rolls.
  • Replacement Blades available.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2 6 10+
H-8648 2" Magnetic Dispenser $29 $27 $25 $23  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 4 3/4"
MATERIAL:
  • Handle: Plastic
  • Tape Guide: Metal
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8648B Replacement Blades for 2" Uline Magnetic Tape Dispenser
  • H-8648WB Wipe-Down Blade for Uline Magnetic Tape Dispenser - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:31:00 PM; USWEB29