Fiberglass Twin Step Ladder - 6'

WERNER®

What the pros use on construction, roofing and remodeling jobs.
  • Steps on both sides allow for dual access without repositioning ladder.
  • Rock steady for one or two-man use.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity per side.
  • Folds to only 6" wide.
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8642 6' 300 lbs. 24 x 51" 27 $290 $275  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top: 8 1/2 x 13"
  • Slip-Resistant Steps (Depth): 3"
  • Base (Actual): 24 x 50 1/2" (W x D)
  • Width:
    • Rails: 3 1/8"
    • Flange: 1 3/16"
  • Height:
    • Max Standing: 3'10"
    • Average Reach: 10'4"
FEATURES:
  • Dual HolsterTop® holds tools/paint cans.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 07:30:29 PM; USWEB5